!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY TRACK RESILIENT MEDIUM ANTISLIP TAPE, CLEAR, 0.029 IN, BAREFOOT/HEAVY TRAFFIC, ACRYLIC ADHESIVE, 1 IN W X 60 FT L

SAFETY TRACK RESILIENT MEDIUM ANTISLIP TAPE, CLEAR, 0.029 IN, BAREFOOT/HEAVY TRAFFIC, ACRYLIC ADHESIVE, 1 IN W X 60 FT L

CONDOR

SAFETY TRACK RESILIENT MEDIUM ANTISLIP TAPE, CLEAR, 0.029 IN, BAREFOOT/HEAVY TRAFFIC, ACRYLIC ADHESIVE, 1 IN W X 60 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY TRACK RESILIENT MEDIUM ANTISLIP TAPE, CLEAR, 0.029 IN, BAREFOOT/HEAVY TRAFFIC, ACRYLIC ADHESIVE, 1 IN W X 60 FT L

SAFETY TRACK RESILIENT MEDIUM ANTISLIP TAPE, CLEAR, 0.029 IN, BAREFOOT/HEAVY TRAFFIC, ACRYLIC ADHESIVE, 1 IN W X 60 FT L

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.03 / ROLL

EHC: EHC :
Min Qty 12 = $336.36

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JSP3530-1
  • Mfr. Model # 3530-1
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This Safety Track anti-slip tape is mop-friendly, and it's also clear, resilient, and non-skid. It measures 1 inch x 60 feet and is sold by the roll.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourClear
  • Imperial Tape Width1 in
  • Tape Thickness0.029 in
  • Tape Adhesive MaterialAcrylic
  • Maximum Tape Performance Temperature347 Degrees F
  • SeriesResilient Medium
  • LegendNo Legend
  • Specialty Environment ApplicationsMuddy Environments, Oily Environments
  • Tape Resistance PropertiesWater-Resistant
  • Adhesive PropertiesRemoveable Adhesive
  • Liner IncludedLiner Included
  • Package Quantity1
  • StandardsADA, OSHA, Prop 65
  • Tape Backing ConstructionPaper
  • Tape PropertiesBarefoot Friendly, Mop Friendly
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Abrasive Grade Non-Abrasive
  • Minimum Tape Performance Temperature -20 Degrees F
  • Tape Brand Safety Track(R)
  • Environment Indoor/Outdoor
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Specifications Met ADA, NFSI, OSHA
  • Adhesion to Steel 70 oz/in
  • Tape Adhesive Format Single-Sided
  • Minimum Application Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Anti-Slip Surface Rubberized Poly Vinyl Chloride
  • Tape Backing Material Paper
  • Traffic Type Barefoot Traffic, Heavy Traffic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list