!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE MEASURING 1/2INX3000FT 1250LB

TAPE MEASURING 1/2INX3000FT 1250LB

GREENLEE

TAPE MEASURING 1/2INX3000FT 1250LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE MEASURING 1/2INX3000FT 1250LB

TAPE MEASURING 1/2INX3000FT 1250LB

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,044.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE4435
  • Mfr. Model # 4435
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This cable-pulling tape is made of polyester and has a tensile strength of 1250 pound. It measures 3000 feet length x ½ inch diameter. The durable/stretch-resistant tape is suitable for easy pulling and installing wire and fibre optic cables within PVC and HDPE ducts.

Technical Specs

  • ItemCable Pulling Tape
  • Rope Diameter1/2 in
  • Maximum Capacity1,250 lb
  • FeaturesEasy to Read Footage Markings for Quick and Accurate Measurements, Durable, Stretch Resistant tape for Easily Pulling
  • Product Type Pulling Tape
  • Rope Length 3,000 ft
  • Material Polyester
  • Width 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list