!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMOTIVE MASKING TAPE, 93 ° C MAX HEAT-RESIST, TAN, 55 M LENGTH X 18 MM WIDTH

AUTOMOTIVE MASKING TAPE, 93 ° C MAX HEAT-RESIST, TAN, 55 M LENGTH X 18 MM WIDTH

HIGHLAND

AUTOMOTIVE MASKING TAPE, 93 ° C MAX HEAT-RESIST, TAN, 55 M LENGTH X 18 MM WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
AUTOMOTIVE MASKING TAPE, 93 ° C MAX HEAT-RESIST, TAN, 55 M LENGTH X 18 MM WIDTH

AUTOMOTIVE MASKING TAPE, 93 ° C MAX HEAT-RESIST, TAN, 55 M LENGTH X 18 MM WIDTH

HIGHLAND

Clearance Price :
$1.99 / ROLL

Your Price : $7.96 / ROLL

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM06541
  • Mfr. Model # 06541
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.324 lbs

Product Details

Intended for paint masking applications, this roll of tan, automotive masking tape measures 55 metres x 18 millimetres. It has high adhesion and is heat-resistant up to 93 Degrees C for 30 minutes.

Technical Specs

  • Tape Tensile Strength24 lbs./in.
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list