INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2510, VARNISHED COTTON CAMBRIC, 16 PK
INSULATING ELECTRICAL TAPE, ABRASION-RESISTANT, 2510, VARNISHED COTTON CAMBRIC, 16 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 16-pack of 2510 insulating electrical tape is yellow. It meets the standards for ASTM D1000, ASTM D295, ASTM D374. This insulating cloth tape has a tensile strength of 50 lb/in, and a thickness of 7 mil, plus it is oil-resistant and solvent-resistant.
Technical Specs
Item Insulating Electrical Tape
Tape Backing Material Varnished Cotton Cambric
Imperial Tape Length 108 ft
Tape Brand 3M(TM)
Tape Colour Yellow
Maximum Tape Performance Temperature 220 Degrees F
Tape Adhesive Format Non-Adhesive
Tape Resistance Properties Oil-Resistant, Solvent-Resistant
Breaking Strength 50 lb/in
Tape Type Cloth
Metric Tape Length 32.9 m
Tape Sub-Type Abrasion-Resistant
Imperial Tape Width 2 in
Tape Thickness 7 mil
Series 2510
Minimum Tape Performance Temperature 32 Degrees F
Product Form Continuous Roll
Specifications Met ASTM
Tape Tensile Strength 50 lb/in
Tape Backing Construction Cloth
Standards ASTM D1000, ASTM D295, ASTM D374
Metric Tape Width 50.8 mm
Country of Origin Pakistan
(subject to change)