ELECTRICAL INSULATION TAPE, FLAME/CORROSION RESIST, BLACK, 32 9/10 M X 50 MM X 8 1/2 MM, RUBBER/PVC
ELECTRICAL INSULATION TAPE, FLAME/CORROSION RESIST, BLACK, 32 9/10 M X 50 MM X 8 1/2 MM, RUBBER/PVC
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This professional-grade vinyl electrical tape is flame-retardant and corrosion-resistant. It has a rubber resin adhesive and a polyvinyl chloride backing and is used for electrical insulation applications up to 600 volts. The black tape measures 32 9/10 metres in length x 50 millimetres in width x 8 1/2 millimetres in thickness.
Technical Specs
Item Insulating Electrical Tape
Tape Adhesive Material Rubber
Imperial Tape Length 108 ft
Series Super 88
Minimum Tape Performance Temperature 0 Degrees F
Voltage Rating 600V
Tape Adhesive Format Single-Sided
Fire Safety Features Yes
Adhesion to Steel 60 oz/in
Elongation 250%
Dielectric Strength 1,250 V/mil
Tape Backing Construction Film
Insulation Resistance 1.00 x 10^6 megaohm
Printed Message Unprinted
Metric Tape Width 50 mm
Tape Backing Material Vinyl
Imperial Tape Width 2 in
Tape Thickness 8.5 mil
Tape Colour Black
Maximum Tape Performance Temperature 220 Degrees F
Product Form Continuous Roll
Tape Resistance Properties Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Environment Indoor, Outdoor
Tape Tensile Strength 20 lb/in
Breakdown Voltage 10,000V
Tape Properties Flame-Retardant
Tape Type Film
Standards ASTM D1000, CSA Certified, RoHS 2002/95/EC, UL 510
Metric Tape Length 32.9 m
Tape Conformability Conformable at low temperature
Country of Origin United States
(subject to change)