VINYL ELECTRICAL TAPE, HD, 2 X 36 IN, 12 PK
VINYL ELECTRICAL TAPE, HD, 2 X 36 IN, 12 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 12-pack of 22 electrical tape is black. It meets the standards for ASTM Approved, CSA Certified, RoHS 2011/65/EU Compliant, UL Listed, VDE. This electrical tape, vinyl electrical tape is for use both indoors and outdoors, has a tensile strength of 35/10 N/mm, and a thickness of 10 mil and is abrasion-resistant, corrosion-resistant, UV-resistant.
Technical Specs
Item Electrical Tape
Tape Backing Material PVC
Imperial Tape Width 2 in
Tape Thickness 10 mil
Series 22
Minimum Tape Performance Temperature -10 Degrees C
Voltage Rating 600V
Specifications Met CSA Certified, UL Listed
Environment Indoor, Outdoor
Tape Tensile Strength 35/10 N/mm
Tape Type Vinyl Electrical Tape
Metric Tape Length 32.9 m
Tape Sub-Type Vinyl Electrical Tape
Tape Adhesive Material Rubber
Imperial Tape Length 36 yd
Tape Brand Scotch
Tape Colour Black
Maximum Tape Performance Temperature 80 Degrees C
Product Form Continuous Roll
Tape Resistance Properties Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Adhesion to Steel 18 oz/in
Elongation 200%
Standards ASTM Approved, CSA Certified, RoHS 2011/65/EU Compliant, UL Listed, VDE
Metric Tape Width 50 mm