INSULATING ELECTRICAL TAPE, CORROSION-PROTECTION, VINYL, 6 IN X 100 FT, 4 PK
INSULATING ELECTRICAL TAPE, CORROSION-PROTECTION, VINYL, 6 IN X 100 FT, 4 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This four-pack of 51 insulating electrical tape is black. It meets the standards for ASTM D1000, ASTM D3833, ASTM D570. This insulating film tape is for outdoor use, has a tensile strength of 40 lb/in, and a thickness of 20 mil and is abrasion-resistant, alkali-resistant, chemical-resistant, corrosion-resistant, impact-resistant, salt-resistant, soil acid-resistant, UV-resistant.
Technical Specs
Item Insulating Electrical Tape
Tape Backing Material Vinyl
Imperial Tape Width 6 in
Tape Thickness 20 mil
Series 51
Minimum Tape Performance Temperature -55 Degrees F
Product Form Continuous Roll
Specifications Met ASTM, RoHS
Environment Outdoor
Tape Tensile Strength 40 lb/in
Elongation 150%
Tape Backing Construction Film
Standards ASTM D1000, ASTM D3833, ASTM D570
Metric Tape Width 152.4 mm
Tape Sub-Type Corrosion-Protection
Tape Adhesive Material Rubber
Imperial Tape Length 100 ft
Tape Brand 3M(TM)
Tape Colour Black
Maximum Tape Performance Temperature 176 Degrees F
Tape Adhesive Format Single-Sided
Tape Resistance Properties Abrasion-Resistant, Alkali-Resistant, Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, Salt-Resistant, Soil Acid-Resistant, UV-Resistant
Adhesion to Steel 20 oz/in
Breaking Strength 40 lb/in
Breakdown Voltage 20,000V
Tape Type Film
Metric Tape Length 30.48 m