!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERFORMANCE PLUS DUCT TAPE, BLUE, 60 YD LENGTH X 4 IN HEIGHT, CLOTH

PERFORMANCE PLUS DUCT TAPE, BLUE, 60 YD LENGTH X 4 IN HEIGHT, CLOTH

3M

PERFORMANCE PLUS DUCT TAPE, BLUE, 60 YD LENGTH X 4 IN HEIGHT, CLOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERFORMANCE PLUS DUCT TAPE, BLUE, 60 YD LENGTH X 4 IN HEIGHT, CLOTH

PERFORMANCE PLUS DUCT TAPE, BLUE, 60 YD LENGTH X 4 IN HEIGHT, CLOTH

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.65 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM8979-96X54.8BL
  • Mfr. Model # 8979-96X54.8BL
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 1234
  • Shipping Weight 3.72 lbs

Product Details

This performance plus duct tape is made of blue cloth, and has a temperature range up to 65 Degrees C. The roll is 60 yards x 4 inches.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length60 yd
  • Metric Tape Length54.8 m
  • Tape Brand3M(TM)
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature200 Degrees F
  • Series8979
  • Tape Adhesive MaterialRubber
  • Tape Sub-TypeClean Removal Duct Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength36 lb/in
  • Tape Elongation15%
  • Specifications MetASTM, UL Listed
  • Tape Thickness 11.5 mil
  • Imperial Tape Width 3 3/4 in
  • Metric Tape Width 96 mm
  • Common Industry Construction
  • Minimum Tape Performance Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Polyethylene Coated Cloth
  • Tape Type Duct & Repair Tape
  • Adhesion to Steel 57 oz/in
  • Standards ASTM E84, UL 723
  • Tape Resistance Properties Abrasion-Resistant, Moisture-Resistant, Water-Resistant
  • Tape Colour Blue
  • Tape Shape Continuous Roll
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list