!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASKING TAPE, 60 YD LENGTH X 6 MM WIDTH, CREPE

MASKING TAPE, 60 YD LENGTH X 6 MM WIDTH, CREPE

INTERTAPE

MASKING TAPE, 60 YD LENGTH X 6 MM WIDTH, CREPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, 60 YD LENGTH X 6 MM WIDTH, CREPE

MASKING TAPE, 60 YD LENGTH X 6 MM WIDTH, CREPE

INTERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.78 / ROLL

EHC: EHC :
Min Qty 144 = $976.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANPPG21.5
  • Mfr. Model # PG21.5
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This a roll of crepe masking tape, measuring 60 yards in length, and six millimetres in width. This paper-backed, general purpose masking tape has a stronger adhesive than painter's tape and may leave adhesive residue when removed. It is used for temporary holding, wrapping, marking, and labeling applications.

Technical Specs

  • ItemMasking Tape
  • StandardsASTM
  • Tape Thickness7.3 mil
  • Tape Elongation0.1
  • Tape Backing Material Fine Crepe Paper
  • Tape Colour Beige
  • Tape Adhesive Strength 28 oz/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list