!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FINE LINE MASKING TAPE, BLUE, 2 IN X 36 YARD, FM35, 5.4 MIL THICK

FINE LINE MASKING TAPE, BLUE, 2 IN X 36 YARD, FM35, 5.4 MIL THICK

INTERTAPE

FINE LINE MASKING TAPE, BLUE, 2 IN X 36 YARD, FM35, 5.4 MIL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FINE LINE MASKING TAPE, BLUE, 2 IN X 36 YARD, FM35, 5.4 MIL THICK

FINE LINE MASKING TAPE, BLUE, 2 IN X 36 YARD, FM35, 5.4 MIL THICK

INTERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.65 / ROLL

EHC: EHC :
Min Qty 18 = $1,433.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 18 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANPFM35.20
  • Mfr. Model # FM35..20
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

This FM35 masking tape is blue. It is designed for use in industries like assembly and manufacturing, automotive, general maintenance and repair and meets the standards for ASTM, PSTC. This fine line masking tape has a tensile strength of 15 lb/in, a temperature range of 40 Degrees to 280 Degrees F, and a thickness of 5.4 mil.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAssembly and Manufacturing, Automotive, General Maintenance and Repair
  • Maximum Tape Performance Temperature280 Degrees F
  • Surface CompatibilityAircraft Paint Operations, Clean Room Paint Operations, Masking Colour Separations on Plastic (TPO And RIM) Automotive Fascia, Trim and Finished Metals in High Temp OEM Bake Cycles
  • Tape Backing MaterialBlue PVC
  • Tape Sub-TypeFine Line Masking Tape
  • Metric Tape Width50.8 mm
  • Tape ColourBlue
  • Tape Thickness5.4 mil
  • Brand and SeriesIPG FM35
  • Tape Adhesive Strength23 oz/in
  • Tape Brand IPG
  • Minimum Tape Performance Temperature 40 Degrees F
  • Series FM35
  • Tape Adhesive Material Natural Rubber
  • Tape Type Fine Line Masking Tape
  • Metric Tape Length 32.91 m
  • Standards ASTM, PSTC
  • Tape Tensile Strength 15 lb/in
  • Adhesion to Steel 23 oz/in
  • Specifications Met ASTM, PSTC
  • Tape Elongation 150%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list