!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
B-916 ANTISLIP TAPE, WHITE, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 2 IN W X 60 FT L

B-916 ANTISLIP TAPE, WHITE, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 2 IN W X 60 FT L

BRADY

B-916 ANTISLIP TAPE, WHITE, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 2 IN W X 60 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
B-916 ANTISLIP TAPE, WHITE, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 2 IN W X 60 FT L

B-916 ANTISLIP TAPE, WHITE, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 2 IN W X 60 FT L

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY78187
  • Mfr. Model # 78187
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

This B-916 series not glow-in-the-dark antislip tape meets the standards for ANSI a1264. 2-2006, NSFI certified for high traction, and OSHA. It is designed for indoor and outdoor environments. This white antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 0. 026 inch, plus it is chemical-resistant, oil-resistant and water-resistant. In addition, it has a temperature range of 158 Degrees F to -40 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourWhite
  • Imperial Tape Width2 in
  • Tape Thickness0.026 in
  • Minimum Tape Performance Temperature-40 Degrees F
  • Tape BrandBrady(R)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Adhesion to Steel112 oz/in
  • Tape Adhesive FormatSingle-Sided
  • Package Quantity1
  • StandardsANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
  • Tape Backing ConstructionFilm
  • Tape PropertiesAntislip
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 158 Degrees F
  • Series B-916
  • Legend No Legend
  • Tape Resistance Properties Chemical-Resistant, Oil-Resistant, Water-Resistant
  • Adhesive Properties Permanent Pressure Sensitive
  • Minimum Application Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Anti-Slip Surface Aluminum Oxide
  • Tape Backing Material Polyester
  • Traffic Type High Traffic
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list