!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE AISLE MARKING VINYL 3X36YD YLW

TAPE AISLE MARKING VINYL 3X36YD YLW

BRADY

TAPE AISLE MARKING VINYL 3X36YD YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE AISLE MARKING VINYL 3X36YD YLW

TAPE AISLE MARKING VINYL 3X36YD YLW

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.55 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY58250
  • Mfr. Model # 58250
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Aisle marking tape is a B-725 vinyl tape. One 36 yard roll, colour yellow.

Technical Specs

  • ItemFloor Marking Tape
  • Tape PatternSolid
  • FluorescentNo
  • Imperial Tape Length108 ft
  • Minimum Tape Performance Temperature14 Degrees F
  • Glow-in-the-DarkNo
  • Package Quantity1
  • LegendNo Legend
  • Product Form Continuous Roll
  • Tape Colour Yellow
  • Imperial Tape Width 3 in
  • Tape Thickness 0.0055 in
  • Maximum Tape Performance Temperature 170 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Tape Type General Purpose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list