!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL PAINTER'S TAPE, 5-DAY REMOVAL, GREEN, 55 M LENGTH X 72 MM WIDTH, CREPE PAPER

INDUSTRIAL PAINTER'S TAPE, 5-DAY REMOVAL, GREEN, 55 M LENGTH X 72 MM WIDTH, CREPE PAPER

3M

INDUSTRIAL PAINTER'S TAPE, 5-DAY REMOVAL, GREEN, 55 M LENGTH X 72 MM WIDTH, CREPE PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL PAINTER'S TAPE, 5-DAY REMOVAL, GREEN, 55 M LENGTH X 72 MM WIDTH, CREPE PAPER

INDUSTRIAL PAINTER'S TAPE, 5-DAY REMOVAL, GREEN, 55 M LENGTH X 72 MM WIDTH, CREPE PAPER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.92 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM205-72MMX55M
  • Mfr. Model # 205-72MMX55M
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This green industrial painter's tape works well with most solvent-based paints, latex paints, and lacquers. It is resistant to high temperatures, lifting and curling, and paint bleeds, which helps keep your paint job a clean one. The 55 metre x 72 millimetre, crepe paper-backed tape can be removed up to five days after application without damaging surfaces.

Technical Specs

  • ItemTape
  • Clean Removal Time12 mo
  • EnvironmentIndoor
  • Imperial Tape Width2 5/6 in
  • Surface CompatibilityGlass, Metal, Wood
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypeIndustrial Painter's Tape
  • Metric Tape Width72 mm
  • Tape ColourGreen
  • Tape Resistance PropertiesHeat-Resistant
  • Brand and Series3M 205
  • Tape Brand 3M(TM)
  • Common Industry Automotive, Electronics, General Maintenance and Repair, Metalworking, Woodworking
  • Imperial Tape Length 60 yd
  • Maximum Tape Performance Temperature 200 Degrees F
  • Tape Adhesive Material Rubber
  • Tape Type Industrial Painter's Tape
  • Metric Tape Length 55 m
  • Tape Backing Construction Paper
  • Tape Tensile Strength 21 lb/in
  • Tape Thickness 5 mil
  • Tape Elongation 500%
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list