!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
764 TAPE, YELLOW, 36 YD L, 49 IN W, 5 MIL, RUBBER ADHESIVE, PVC, ABRASION-RESISTANT, 3 PK

764 TAPE, YELLOW, 36 YD L, 49 IN W, 5 MIL, RUBBER ADHESIVE, PVC, ABRASION-RESISTANT, 3 PK

3M

764 TAPE, YELLOW, 36 YD L, 49 IN W, 5 MIL, RUBBER ADHESIVE, PVC, ABRASION-RESISTANT, 3 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
764 TAPE, YELLOW, 36 YD L, 49 IN W, 5 MIL, RUBBER ADHESIVE, PVC, ABRASION-RESISTANT, 3 PK

764 TAPE, YELLOW, 36 YD L, 49 IN W, 5 MIL, RUBBER ADHESIVE, PVC, ABRASION-RESISTANT, 3 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $301.98 / ROLL

EHC: EHC :
Min Qty 3 = $905.94
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM764-50X36YLW
  • Mfr. Model # 764-50X36YLW
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This 3-pack of 764 tape is yellow in colour. This vinyl tape has a tensile strength of 13 lb/in, has a thickness of 5 mil, and is abrasion-resistant.

Technical Specs

  • ItemTape
  • Tape Backing MaterialPolyvinyl Chloride
  • Imperial Tape Width49 in
  • Tape Thickness5 mil
  • Series764
  • Minimum Tape Performance Temperature60 Degrees F
  • Product FormRoll
  • Tape Resistance PropertiesAbrasion-Resistant
  • Elongation180%
  • Metric Tape Length32.9 m
  • Tape Sub-Type Vinyl Tape
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 36 yd
  • Tape Brand 3M(TM)
  • Tape Colour Yellow
  • Maximum Tape Performance Temperature 85 Degrees F
  • Specifications Met ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Tensile Strength 13 lb/in
  • Tape Type Vinyl Tape
  • Metric Tape Width 124.5 cm
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list