!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, M10X1.5 THREAD, 19.05MM THREAD L, 74.68MM OVERALL L, HSS, TICN

SPIRAL FLUTE TAP, M10X1.5 THREAD, 19.05MM THREAD L, 74.68MM OVERALL L, HSS, TICN

GREENFIELD THREADING

SPIRAL FLUTE TAP, M10X1.5 THREAD, 19.05MM THREAD L, 74.68MM OVERALL L, HSS, TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, M10X1.5 THREAD, 19.05MM THREAD L, 74.68MM OVERALL L, HSS, TICN

SPIRAL FLUTE TAP, M10X1.5 THREAD, 19.05MM THREAD L, 74.68MM OVERALL L, HSS, TICN

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF366172
  • Mfr. Model # 366172
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.071 lbs

Product Details

This spiral flute tap is made of high speed steel with a TICN finish. It has a thread of M10X1.5 and is designed for general purpose use.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardMetric Coarse
  • Tap FinishBright (Uncoated)
  • Overall Length74.68 mm
  • Thread LimitD6
  • Thread DirectionRight Hand
  • Tap Shank StandardUSCTI Table 302A
  • 55% Thread Drill Size8.90 mm
  • Extended NeckYes
  • Measurement SystemMetric
  • Shank Length1 11/16 in
  • Spiral DirectionRight Hand
  • Tap ChamferBottoming
  • SeriesSFGP
  • StandardsUSCTI Table 302A
  • Tap StyleSpiral Flute
  • Thread Size M10x1.5
  • Tap Material High Speed Steel
  • Thread Length 19.05 mm
  • 75% Thread Drill Size 8.50 mm
  • Class of Fit 6H
  • Number of Flutes 3
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Steel
  • 65% Thread Drill Size 11/32 in
  • Helix Angle 52 Degrees
  • Primary Material Application ISO Code N, P
  • Shank Type - Machining Straight
  • Square Size 7.26 mm
  • Thread Limit / Class of Fit D6 / 6H
  • Shank Dia. 9.68 mm
  • Tap Grouping Tap
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list