!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, ⅜"-16 THREAD, 9/16 IN THREAD L, 2 15/16 IN LENGTH, PLUG

SPIRAL FLUTE TAP, ⅜"-16 THREAD, 9/16 IN THREAD L, 2 15/16 IN LENGTH, PLUG

WIDIA-GTD

SPIRAL FLUTE TAP, ⅜"-16 THREAD, 9/16 IN THREAD L, 2 15/16 IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, ⅜"-16 THREAD, 9/16 IN THREAD L, 2 15/16 IN LENGTH, PLUG

SPIRAL FLUTE TAP, ⅜"-16 THREAD, 9/16 IN THREAD L, 2 15/16 IN LENGTH, PLUG

WIDIA-GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDGT205047GP6520
  • Mfr. Model # GT205047 GP6520
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.066 lbs

Product Details

This spiral flute tap is made of high speed steel-E-PM.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardUNC
  • Tap FinishTiCN
  • Overall Length2 15/16 in
  • Thread LimitH6
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI
  • 55% Thread Drill Size8.40 mm
  • Coolant FedNon-Coolant Through
  • Angle d'hélice15 Degrees
  • Measurement SystemFractional Inch
  • Shank Length1 9/32 in
  • Spiral DirectionLeft Hand
  • Tap ChamferPlug
  • Threads per Inch16 TPI
  • Shank Dia.3/8 in
  • Tap GroupingTap
  • Thread Size 3/8"-16
  • Tap Material High Speed Steel-E-PM
  • Thread Length 9/16 in
  • 75% Thread Drill Size 5/16 in
  • Class of Fit 3BX
  • Number of Flutes 3
  • Primary Material Application Steel
  • 65% Thread Drill Size P
  • Extended Neck Yes
  • Material Grade - Machining GP6520
  • Primary Material Application ISO Code P
  • Shank Type - Machining Straight
  • Square Size 0.2840 in
  • Thread Limit / Class of Fit H6 / 3BX
  • Series GT20
  • Standards ANSI, DIN 371
  • Tap Style Spiral Flute
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list