Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This three-piece tap kit is made of high speed steel and has a 9/64 inch diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and is designed for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI Table 302. This HTGP-3PC-TN series three-piece tap kit has a TiN finish. It has right hand direction with a 1 13/16 inch length.
Spécifications techniques
ItemThree-Piece Tap Kit
Tap FinishTiN
Tap Thread Size#3-48
Thread Limit2B
Tap StyleStraight Flute
Thread DirectionRight Hand
StandardsUSCTI Table 302
Includes(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap