!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREE PIECE TAP KIT, ½"-20 TAP THREAD, 15/16 IN THREAD L, 3⅜ IN L, HIGH SPEED STEEL

THREE PIECE TAP KIT, ½"-20 TAP THREAD, 15/16 IN THREAD L, 3⅜ IN L, HIGH SPEED STEEL

CLEVELAND

THREE PIECE TAP KIT, ½"-20 TAP THREAD, 15/16 IN THREAD L, 3⅜ IN L, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREE PIECE TAP KIT, ½"-20 TAP THREAD, 15/16 IN THREAD L, 3⅜ IN L, HIGH SPEED STEEL

THREE PIECE TAP KIT, ½"-20 TAP THREAD, 15/16 IN THREAD L, 3⅜ IN L, HIGH SPEED STEEL

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1004-54741
  • Mfr. Model # C54741
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.348 lbs

Product Details

This three-piece tap kit is made of high speed steel and has a 23/64 inch diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and is designed for use with cast iron, nonferrous metals, stainless steel, steel, and meets the standards for USCTI. This 1004 series three-piece tap kit has a bright (uncoated) finish. It has right hand direction with a 3⅜ inch length.

Technical Specs

  • ItemThree-Piece Tap Kit
  • Tap FinishBright (Uncoated)
  • Tap Thread Size1/2"-20
  • Thread Limit2B
  • Tap StyleStraight Flute
  • Thread DirectionRight Hand
  • StandardsUSCTI Table 302A
  • Includes(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
  • Primary Material Application ISO CodeK, M, N, P
  • Overall Length3 3/8 in
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Thread Standard UNF
  • Shank Dia. 23/64 in
  • Tap Grouping Tap Set
  • Thread Length 15/16 in
  • Series 1004
  • Primary Material Application Cast Iron, Nonferrous Metals, Stainless Steel, Steel
  • Number of Pieces 3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list