SPIRAL POINT TAP, M8X1 THREAD SIZE, 15MM THREAD L, 69MM OVERALL L, PLUG, RIGHT HAND
SPIRAL POINT TAP, M8X1 THREAD SIZE, 15MM THREAD L, 69MM OVERALL L, PLUG, RIGHT HAND
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spiral point tap is made of high speed steel and has a 8 mm diameter, 40 mm long shank. It is designed for use with steel, and meets the standards for ANSI. This 289 series spiral point tap has a black oxide finish, and has metric measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard Metric Fine
Tap Finish Black Oxide
Overall Length 2 23/32 in
Thread Limit D5
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size 9/32 in
Extended Neck Yes
Primary Material Application ISO Code P
Shank Dia. 8.00 mm
Shank Type - Machining Straight
Square Size 6.05 mm
Tap Chamfer Plug
Thread Limit / Class of Fit D5 / 6H
Tap Style Spiral Point
Thread Size M8x1.00
Tap Material High Speed Steel
Thread Length 34.00 mm
75% Thread Drill Size 7.00 mm
Class of Fit 6H
Number of Flutes 3
55% Thread Drill Size 7.25 mm
Coolant Fed Non-Coolant Through
Measurement System Metric
Series 289
Shank Length 40.00 mm
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Helix Angle 0 Degrees
Country of Origin Mexico
(subject to change)
Alternate Products
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.53
/ CHAQUE