!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, M6X1 THREAD SIZE, 8MM THREAD L, 63MM OVERALL L, MODIFIED BOTTOMING

SPIRAL FLUTE TAP, M6X1 THREAD SIZE, 8MM THREAD L, 63MM OVERALL L, MODIFIED BOTTOMING

OSG

SPIRAL FLUTE TAP, M6X1 THREAD SIZE, 8MM THREAD L, 63MM OVERALL L, MODIFIED BOTTOMING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, M6X1 THREAD SIZE, 8MM THREAD L, 63MM OVERALL L, MODIFIED BOTTOMING

SPIRAL FLUTE TAP, M6X1 THREAD SIZE, 8MM THREAD L, 63MM OVERALL L, MODIFIED BOTTOMING

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1756001
  • Mfr. Model # 1756001
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This spiral flute tap is made of high speed steel.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardMetric Coarse
  • Tap FinishBlack Oxide
  • Overall Length63.00 mm
  • Thread LimitD5
  • Number of Flutes3
  • 55% Thread Drill Size5.25 mm
  • Coolant FedNon-Coolant Through
  • Helix Angle45 Degrees
  • Primary Material Application ISO CodeM, P1
  • Shank Type - MachiningStraight
  • Square Size4.85 mm
  • Series343
  • StandardsANSI
  • Tap StyleSpiral Flute
  • Thread Size M6x1
  • Tap Material High Speed Steel
  • Thread Length 8.00 mm
  • 75% Thread Drill Size 5.00
  • Thread Direction Right Hand
  • Primary Material Application Stainless Steel, Steel
  • 65% Thread Drill Size 13/64 in
  • Extended Neck Yes
  • Measurement System Metric
  • Shank Length 38.00 mm
  • Spiral Direction Right Hand
  • Tap Chamfer Modified Bottoming
  • Shank Dia. 6.47 mm
  • Tap Grouping Tap
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list