SPIRAL POINT TAP, M3X0.5 THREAD SIZE, 8MM THREAD L, 49MM OVERALL L, PLUG, RIGHT HAND
SPIRAL POINT TAP, M3X0.5 THREAD SIZE, 8MM THREAD L, 49MM OVERALL L, PLUG, RIGHT HAND
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tap is made of high speed steel and has a 3.58mm diameter, 33 mm long shank. It is designed for use with steel, and meets the standards for ANSI. This 288 series tap has a bright finish, and has metric measurements. It is non-coolant through, has right hand direction with a 49 mm length. Plus it has two flutes and a straight shank.
Technical Specs
Item Tap
Thread Standard Metric Coarse
Tap Finish Bright (Uncoated)
Overall Length 49.00 mm
Thread Limit 6H
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size #38
Extended Neck Yes
Primary Material Application ISO Code P1, P2
Shank Dia. 3.58 mm
Shank Type - Machining Straight
Square Size 2.79 mm
Tap Chamfer Plug
Thread Limit / Class of Fit 6H / JIS 2
Tap Style Spiral Point
Thread Size M3x0.50
Tap Material High Speed Steel
Thread Length 16.00 mm
75% Thread Drill Size 2.50 mm
Class of Fit JIS 2
Number of Flutes 2
55% Thread Drill Size #37
Coolant Fed Non-Coolant Through
Measurement System Metric
Series 288
Shank Length 33.00 mm
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Helix Angle 0 Degrees
Country of Origin Mexico
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.33
/ EACH