!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, M14X1.5 THREAD SIZE, 25.4MM THREAD L, 91.2MM OVERALL L, PLUG, D6

SPIRAL POINT TAP, M14X1.5 THREAD SIZE, 25.4MM THREAD L, 91.2MM OVERALL L, PLUG, D6

WIDIA PRODUCTS GROUP

SPIRAL POINT TAP, M14X1.5 THREAD SIZE, 25.4MM THREAD L, 91.2MM OVERALL L, PLUG, D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, M14X1.5 THREAD SIZE, 25.4MM THREAD L, 91.2MM OVERALL L, PLUG, D6

SPIRAL POINT TAP, M14X1.5 THREAD SIZE, 25.4MM THREAD L, 91.2MM OVERALL L, PLUG, D6

WIDIA PRODUCTS GROUP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.28 / each

EHC: EHC :
Min Qty 3 = $351.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5367361
  • Mfr. Model # 5367361
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This WP49EG tap is made of vanadium high speed steel and has a 10.90mm diameter, 47 mm long shank. It is designed for use with cast iron, stainless steel, steel, and meets ANSI and USCTI standards. This VT-SPO series tap has an oxide finish, and has metric measurements. It is non-coolant through, has right hand direction with a 91.28mm length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardMetric Fine
  • Tap FinishOxide
  • Overall Length91.28 mm
  • Thread LimitD6
  • Number of Flutes3
  • 55% Thread Drill Size12.90 mm
  • Coolant FedNon-Coolant Through
  • Material Grade - MachiningWP49EG
  • Primary Material Application ISO CodeK, M, P
  • Shank Dia.10.90 mm
  • Shank Type - MachiningStraight
  • Square Size8.10 mm
  • Tap ChamferPlug
  • Helix Angle0 Degrees
  • Thread Size M14x1.50
  • Tap Material Vanadium High Speed Steel
  • Thread Length 1.7400 in
  • 75% Thread Drill Size 12.50 mm
  • Thread Direction Right Hand
  • Primary Material Application Cast Iron, Stainless Steel, Steel
  • 65% Thread Drill Size 1/2 in
  • Extended Neck Yes
  • Measurement System Metric
  • Series VT-SPO
  • Shank Length 47.00 mm
  • Spiral Direction Neutral
  • Standards ANSI, USCTI
  • Tap Grouping Tap
  • Tap Style Spiral Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list