SPIRAL POINT TAP, M12X1.75 THREAD, 23MM THREAD L, 85MM OVERALL L, PLUG, 3 FLUTES
SPIRAL POINT TAP, M12X1.75 THREAD, 23MM THREAD L, 85MM OVERALL L, PLUG, 3 FLUTES
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tap is made of high speed steel and has a 9.30mm diameter, 50 mm long shank. It is designed for use with steel, and meets the standards for ANSI. This 288 series tap has a bright finish, and has metric measurements. It is non-coolant through, has right hand direction with a 86 mm length. Plus it has three flutes and a straight shank.
Technical Specs
Item Tap
Thread Standard Metric Coarse
Tap Finish Bright (Uncoated)
Overall Length 86.00 mm
Thread Limit 6H
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size 10.50 mm
Extended Neck Yes
Primary Material Application ISO Code P1, P2
Shank Dia. 9.30 mm
Shank Type - Machining Straight
Square Size 6.98 mm
Tap Chamfer Plug
Thread Limit / Class of Fit 6H / 6H
Tap Style Spiral Point
Thread Size M12x1.75
Tap Material High Speed Steel
Thread Length 42.00 mm
75% Thread Drill Size 10.30 mm
Class of Fit 6H
Number of Flutes 3
55% Thread Drill Size 27/64 in
Coolant Fed Non-Coolant Through
Measurement System Metric
Series 288
Shank Length 50.00 mm
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Helix Angle 0 Degrees
Country of Origin Mexico
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.50
/ EACH