!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, M10X1.5 THREAD SIZE, 12MM THREAD L, 74MM OVERALL L, RIGHT HAND, D6

SPIRAL FLUTE TAP, M10X1.5 THREAD SIZE, 12MM THREAD L, 74MM OVERALL L, RIGHT HAND, D6

OSG

SPIRAL FLUTE TAP, M10X1.5 THREAD SIZE, 12MM THREAD L, 74MM OVERALL L, RIGHT HAND, D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, M10X1.5 THREAD SIZE, 12MM THREAD L, 74MM OVERALL L, RIGHT HAND, D6

SPIRAL FLUTE TAP, M10X1.5 THREAD SIZE, 12MM THREAD L, 74MM OVERALL L, RIGHT HAND, D6

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1756601
  • Mfr. Model # 1756601
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This spiral flute tap is made of high speed steel.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardMetric Coarse
  • Tap FinishBlack Oxide
  • Overall Length74.00 mm
  • Thread LimitD6
  • Number of Flutes3
  • Primary Material ApplicationStainless Steel, Steel
  • 65% Thread Drill Size11/32 in
  • Extended NeckYes
  • Material Grade - Machining343
  • Primary Material Application ISO CodeM, P1
  • Shank Type - MachiningStraight
  • Tap ChamferModified Bottoming
  • Shank Dia.9.67 mm
  • Tap GroupingTap
  • Thread Size M10x1.5
  • Tap Material High Speed Steel
  • Thread Length 12.00 mm
  • 75% Thread Drill Size 8.50
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • 55% Thread Drill Size 8.90 mm
  • Coolant Fed Non-Coolant Through
  • Helix Angle 45 Degrees
  • Measurement System Metric
  • Shank Length 42.00 mm
  • Square Size 7.26 mm
  • Series 343
  • Standards ANSI
  • Tap Style Spiral Flute
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list