!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, M5X0.8 THREAD, 26.01MM THREAD L, 7MM OVERALL L, RIGHT HAND, HSS

SPIRAL FLUTE TAP, M5X0.8 THREAD, 26.01MM THREAD L, 7MM OVERALL L, RIGHT HAND, HSS

CLEVELAND

SPIRAL FLUTE TAP, M5X0.8 THREAD, 26.01MM THREAD L, 7MM OVERALL L, RIGHT HAND, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, M5X0.8 THREAD, 26.01MM THREAD L, 7MM OVERALL L, RIGHT HAND, HSS

SPIRAL FLUTE TAP, M5X0.8 THREAD, 26.01MM THREAD L, 7MM OVERALL L, RIGHT HAND, HSS

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC89237
  • Mfr. Model # C89237
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This spiral flute tap is made of high speed steel and has a TIALN finish.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardMetric Coarse
  • Tap FinishTiAlN
  • Overall Length70.00 mm
  • Class of Fit6H
  • Number of Flutes3
  • Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
  • 65% Thread Drill Size4.30 mm
  • Helix Angle38 Degrees
  • Measurement SystemMetric
  • Shank Length44.00 mm
  • Spiral DirectionRight Hand
  • Tap ChamferSemi-Bottoming
  • Shank Dia.4.93 mm
  • Tap GroupingTap
  • Thread Size M5x0.8
  • Tap Material Cobalt
  • Thread Length 26.01 mm
  • 75% Thread Drill Size 4.20 mm
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI, DIN
  • 55% Thread Drill Size 4.40 mm
  • Extended Neck Yes
  • Material Grade - Machining Vanadium High Speed Steel
  • Primary Material Application ISO Code H, M, N, P
  • Shank Type - Machining Straight
  • Square Size 3.86 mm
  • Series PRO-892SF
  • Standards DIN/ASME
  • Tap Style Spiral Flute
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list