SPIRAL FLUTE TAP, 7/16"-20 THREAD, 1 9/16 IN THREAD L, 3 29/32 IN L, COBALT, HSS
SPIRAL FLUTE TAP, 7/16"-20 THREAD, 1 9/16 IN THREAD L, 3 29/32 IN L, COBALT, HSS
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
This general purpose spiral flute tap is made of high speed steel, has a TIALN finish, and a UNF thread.
Spécifications techniques
Item Spiral Flute Tap
Thread Standard UNF
Tap Finish TiAlN
Overall Length 3 29/32 in
Class of Fit 2B
Number of Flutes 3
Primary Material Application Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
65% Thread Drill Size 10.00 mm
Helix Angle 38 Degrees
Primary Material Application ISO Code H, M, N, P
Shank Type - Machining Straight
Square Size 0.2420 in
Threads per Inch 20 TPI
Shank Dia. 5/16 in
Tap Grouping Tap
Thread Size 7/16"-20
Tap Material Cobalt
Thread Length 1 9/16 in
75% Thread Drill Size 9.95 mm
Thread Direction Right Hand
Tap Shank Standard ANSI, DIN
55% Thread Drill Size 10.20 mm
Extended Neck Yes
Measurement System Fractional Inch
Shank Length 2 5/16 in
Spiral Direction Right Hand
Tap Chamfer Semi-Bottoming
Series PRO-892SF
Standards DIN/ASME
Tap Style Spiral Flute
Pays d’origine United States
(sous réserve de modification)