!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, ½"-13 THREAD, 1½ IN THREAD L, 4 5/16 IN LENGTH, 3 FLUTES, HSS

SPIRAL FLUTE TAP, ½"-13 THREAD, 1½ IN THREAD L, 4 5/16 IN LENGTH, 3 FLUTES, HSS

CLEVELAND

SPIRAL FLUTE TAP, ½"-13 THREAD, 1½ IN THREAD L, 4 5/16 IN LENGTH, 3 FLUTES, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, ½"-13 THREAD, 1½ IN THREAD L, 4 5/16 IN LENGTH, 3 FLUTES, HSS

SPIRAL FLUTE TAP, ½"-13 THREAD, 1½ IN THREAD L, 4 5/16 IN LENGTH, 3 FLUTES, HSS

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC89222
  • Mfr. Model # C89222
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.119 lbs

Product Details

This general purpose spiral flute tap is made of high speed steel, has a TIALN finish, and a UNC thread.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardUNC
  • Tap FinishTiAlN
  • Overall Length4 5/16 in
  • Class of Fit2B
  • Number of Flutes3
  • Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
  • 65% Thread Drill Size11.00 mm
  • Helix Angle38 Degrees
  • Primary Material Application ISO CodeH, M, N, P
  • Shank Type - MachiningStraight
  • Square Size0.2750 in
  • Threads per Inch13 TPI
  • Shank Dia.23/64 in
  • Tap GroupingTap
  • Thread Size 1/2"-13
  • Tap Material Cobalt
  • Thread Length 1 1/2 in
  • 75% Thread Drill Size 27/64 in
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI, DIN
  • 55% Thread Drill Size 11.30 mm
  • Extended Neck Yes
  • Measurement System Fractional Inch
  • Shank Length 2 25/32 in
  • Spiral Direction Right Hand
  • Tap Chamfer Semi-Bottoming
  • Series PRO-892SF
  • Standards DIN/ASME
  • Tap Style Spiral Flute
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list