!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, M14X2.0 THREAD, 45.01MM THREAD L, 11MM OVERALL L, PLUG, HSS

SPIRAL POINT TAP, M14X2.0 THREAD, 45.01MM THREAD L, 11MM OVERALL L, PLUG, HSS

CLEVELAND

SPIRAL POINT TAP, M14X2.0 THREAD, 45.01MM THREAD L, 11MM OVERALL L, PLUG, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, M14X2.0 THREAD, 45.01MM THREAD L, 11MM OVERALL L, PLUG, HSS

SPIRAL POINT TAP, M14X2.0 THREAD, 45.01MM THREAD L, 11MM OVERALL L, PLUG, HSS

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC86247
  • Mfr. Model # C86247
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.137 lbs

Product Details

This tap is made of cobalt and has a 0.429 inch diameter, 65 mm long shank. It is designed for use with stainless steel/steel, and meets the standards for DIN/ASME. This PER-862SP series tap has a steam oxide finish, and has metric measurements. It has right hand direction with a 4.3307 inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardMetric Coarse
  • Tap FinishSteam Oxide
  • Overall Length4.3307 in
  • Thread Limit6H
  • Thread DirectionRight Hand
  • Primary Material ApplicationStainless Steel, Steel
  • 65% Thread Drill Size31/64 in
  • Measurement SystemMetric
  • SeriesPER-862SP
  • Shank Length65.00 mm
  • Spiral DirectionNeutral
  • StandardsASME, DIN
  • Tap GroupingTap
  • Helix Angle0 Degrees
  • Thread Size M14x2.00
  • Tap Material Cobalt
  • Thread Length 26.00 mm
  • 75% Thread Drill Size 12.00 mm
  • Class of Fit 6H
  • Number of Flutes 3
  • 55% Thread Drill Size 12.50 mm
  • Extended Neck Yes
  • Primary Material Application ISO Code M, P
  • Shank Dia. 0.429 in
  • Shank Type - Machining Straight
  • Square Size 8.18 mm
  • Tap Chamfer Plug
  • Thread Limit / Class of Fit 6H / 6H
  • Tap Style Spiral Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list