Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This tap is made of cobalt and has a 0.141 inch diameter, 1.5360 inch long shank. It is designed for use with cast iron, stainless steel, steel, and meets the standards for DIN/ASME. This PER-960SP series tap has a hard lube finish, and has pipe measurements. It has right hand direction with a 2.2047 inch length. Plus it has three flutes and a straight shank.
Spécifications techniques
ItemTap
Thread StandardUNC
Tap FinishHard Lube
Overall Length2.2047 in
Thread Limit2B
Thread DirectionRight Hand
Primary Material ApplicationCast Iron, Stainless Steel, Steel
65% Thread Drill Size2.30 mm
Measurement SystemPipe
SeriesPER-960SP
Shank Length1.5360 in
Spiral DirectionNeutral
StandardsASME, DIN
Tap GroupingTap
Thread Limit / Class of Fit2B / 2B
Tap StyleSpiral Point
Thread Size#4-40
Tap MaterialCobalt
Thread Length25/64 in
75% Thread Drill Size2.20 mm
Class of Fit2B
Number of Flutes3
55% Thread Drill Size3/32 in
Extended NeckYes
Primary Material Application ISO CodeK, M, P
Shank Dia.0.141 in
Shank Type - MachiningStraight
Square Size0.1100 in
Tap ChamferPlug
Threads per Inch40 TPI
Helix Angle0 Degrees
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca