!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, 9/16"-18 THREAD, 1¾ IN THREAD L, 4 5/16 IN L, PLUG, HIGH SPEED STEEL

SPIRAL POINT TAP, 9/16"-18 THREAD, 1¾ IN THREAD L, 4 5/16 IN L, PLUG, HIGH SPEED STEEL

CLEVELAND

SPIRAL POINT TAP, 9/16"-18 THREAD, 1¾ IN THREAD L, 4 5/16 IN L, PLUG, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, 9/16"-18 THREAD, 1¾ IN THREAD L, 4 5/16 IN L, PLUG, HIGH SPEED STEEL

SPIRAL POINT TAP, 9/16"-18 THREAD, 1¾ IN THREAD L, 4 5/16 IN L, PLUG, HIGH SPEED STEEL

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC96025
  • Mfr. Model # C96025
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.176 lbs

Product Details

This tap is made of cobalt and has a 0.429 inch diameter, 2.5590 inch long shank. It is designed for use with cast iron, stainless steel, steel, and meets the standards for DIN/ASME. This PER-960SP series tap has a hard lube finish, and has fractional inch measurements. It has right hand direction with a 4.3307 inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardUNF
  • Tap FinishHard Lube
  • Overall Length4.3307 in
  • Thread Limit2B
  • Thread DirectionRight Hand
  • Primary Material ApplicationCast Iron, Stainless Steel, Steel
  • 65% Thread Drill Size33/64 in
  • Measurement SystemFractional Inch
  • SeriesPER-960SP
  • Shank Length2.5590 in
  • Spiral DirectionNeutral
  • StandardsASME, DIN
  • Tap GroupingTap
  • Thread Limit / Class of Fit2B / 2B
  • Tap StyleSpiral Point
  • Thread Size 9/16"-18
  • Tap Material Cobalt
  • Thread Length 1 1/64 in
  • 75% Thread Drill Size 12.90 mm
  • Class of Fit 2B
  • Number of Flutes 3
  • 55% Thread Drill Size 13.25 mm
  • Extended Neck Yes
  • Primary Material Application ISO Code K, M, P
  • Shank Dia. 0.429 in
  • Shank Type - Machining Straight
  • Square Size 0.3220 in
  • Tap Chamfer Plug
  • Threads per Inch 18 TPI
  • Helix Angle 0 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list