!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, HSS

STRAIGHT FLUTE TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, HSS

GREENFIELD THREADING

STRAIGHT FLUTE TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, HSS

STRAIGHT FLUTE TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, HSS

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF328205
  • Mfr. Model # 328205
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.007 lbs

Product Details

This bottom tap is made of high speed steel and has a 3.58mm diameter, 1.3130 inch long shank. It is designed for use with cast iron, stainless steel, steel, and meets the standards for USCTI. This HTGP-TN series bottom tap has a TiN finish, and has metric measurements. It has right hand direction with a 49.21mm length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemBottom Tap
  • Thread StandardMetric Coarse
  • Tap MaterialHigh Speed Steel
  • Thread Length15.88 mm
  • 75% Thread Drill Size2.50 mm
  • Class of Fit2B
  • Number of Flutes3
  • 55% Thread Drill Size#37
  • Extended NeckYes
  • Primary Material ApplicationCast Iron, Stainless Steel, Steel
  • SeriesHTGP-TN
  • Shank Length1.3130 in
  • Spiral DirectionNeutral
  • StandardsUSCTI 302A
  • Tap StyleStraight Flute
  • Helix Angle0 Degrees
  • Thread Size M3x0.50
  • Tap Chamfer Bottoming
  • Tap Finish TiN
  • Overall Length 49.21 mm
  • Thread Limit D3
  • Thread Direction Right Hand
  • Tap Shank Standard USCTI
  • 65% Thread Drill Size #38
  • Measurement System Metric
  • Primary Material Application ISO Code K, M, P
  • Shank Dia. 3.58 mm
  • Shank Type - Machining Straight
  • Square Size 2.79 mm
  • Tap Grouping Tap
  • Thread Limit / Class of Fit D3 / 2B
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list