!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, 1"-14 THREAD, 2½ IN THREAD L, 5⅛ IN L, PLUG, HIGH SPEED STEEL

STRAIGHT FLUTE TAP, 1"-14 THREAD, 2½ IN THREAD L, 5⅛ IN L, PLUG, HIGH SPEED STEEL

CLEVELAND

STRAIGHT FLUTE TAP, 1"-14 THREAD, 2½ IN THREAD L, 5⅛ IN L, PLUG, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, 1"-14 THREAD, 2½ IN THREAD L, 5⅛ IN L, PLUG, HIGH SPEED STEEL

STRAIGHT FLUTE TAP, 1"-14 THREAD, 2½ IN THREAD L, 5⅛ IN L, PLUG, HIGH SPEED STEEL

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $227.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1002-54934
  • Mfr. Model # C54934
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

This hand tap is made of high speed steel and has a 0.8 inch diameter, 2⅝ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI. This 1002 series hand tap has a bright finish, and has fractional inch measurements. It has right hand direction with a 5⅛ inch length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardUNS
  • Tap MaterialHigh Speed Steel
  • Thread Length2.5 in
  • Thread LimitH4
  • Thread DirectionRight Hand
  • Tap Shank StandardUSCTI
  • Measurement SystemFractional Inch
  • Primary Material Application ISO CodeK, M, N, P
  • Shank Dia.0.8 in
  • Shank Type - MachiningStraight
  • Square Size0.6000 in
  • Tap GroupingTap
  • Thread Limit / Class of FitH4 / 2B
  • Helix Angle0 Degrees
  • Thread Size 1"-14
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 5.125 in
  • Class of Fit 2B
  • Number of Flutes 4
  • Extended Neck Yes
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Series 1002
  • Shank Length 2 5/8 in
  • Spiral Direction Neutral
  • Standards USCTI 302A
  • Tap Style Straight Flute
  • Threads per Inch 14 TPI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list