!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, #10-32 THREAD, 7/16 IN THREAD L, 2 11/32 IN LENGTH, 3 FLUTES

STRAIGHT FLUTE TAP, #10-32 THREAD, 7/16 IN THREAD L, 2 11/32 IN LENGTH, 3 FLUTES

WIDIA GTD

STRAIGHT FLUTE TAP, #10-32 THREAD, 7/16 IN THREAD L, 2 11/32 IN LENGTH, 3 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, #10-32 THREAD, 7/16 IN THREAD L, 2 11/32 IN LENGTH, 3 FLUTES

STRAIGHT FLUTE TAP, #10-32 THREAD, 7/16 IN THREAD L, 2 11/32 IN LENGTH, 3 FLUTES

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5305-15366
  • Mfr. Model # 5305-15366
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This hand tap is made of high speed steel and has a 0.194 inch diameter, 1.9 inch long shank. It is for use with aluminum, brass, bronze, copper, stainless steel, steel, and meets the standards for USCTI Table 302, ANSI. This 5305L/5303L series hand tap has a bright (uncoated) finish, and has pipe measurements. It has right hand direction with a 2⅜ inch length, plus it has four flutes.

Technical Specs

  • ItemHand Tap
  • Thread StandardUNF
  • Tap MaterialHigh Speed Steel
  • Thread Length7/8 in
  • 75% Thread Drill Size#21
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI
  • 65% Thread Drill Size4.15 mm
  • Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
  • Series5305L/5303L
  • Shank Length1.9000 in
  • Square Size0.1520 in
  • Tap GroupingTap
  • Threads per Inch32 TPI
  • Thread Size #10-32
  • Tap Chamfer Bottoming
  • Tap Finish Bright (Uncoated)
  • Overall Length 2 3/8 in
  • Thread Limit H3
  • Number of Flutes 4
  • 55% Thread Drill Size 4.25 mm
  • Measurement System Pipe
  • Primary Material Application ISO Code M, N, P
  • Shank Dia. 0.194 in
  • Spiral Direction Neutral
  • Standards USCTI 302
  • Tap Style Straight Flute
  • Helix Angle 0 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list