!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP & DIE SET, 44 PIECES, ¼"-20 MIN. TAP THREAD, 1"-12 MAX TAP THREAD, HSS, BRIGHT

TAP & DIE SET, 44 PIECES, ¼"-20 MIN. TAP THREAD, 1"-12 MAX TAP THREAD, HSS, BRIGHT

CLE-LINE

TAP & DIE SET, 44 PIECES, ¼"-20 MIN. TAP THREAD, 1"-12 MAX TAP THREAD, HSS, BRIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP & DIE SET, 44 PIECES, ¼"-20 MIN. TAP THREAD, 1"-12 MAX TAP THREAD, HSS, BRIGHT

TAP & DIE SET, 44 PIECES, ¼"-20 MIN. TAP THREAD, 1"-12 MAX TAP THREAD, HSS, BRIGHT

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,795.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC67293
  • Mfr. Model # C67293
  • UNSPSC # 23153100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.4 lbs

Product Details

This tap and die set is made of high speed steel, high speed steel. It includes a metal case and is designed for use with all materials, and meets the standards for ANSI. This tap and die set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction.

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps20
  • Tap TypeHand Tap
  • Thread LimitH3, H4
  • Threads per Inch8, 9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 28 TPI
  • Die MaterialHigh Speed Steel
  • Die ShapeRound
  • Die Thread Sizes Included1"-12, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
  • Primary Material Application ISO CodeH, K, M, N, P, S
  • Material - MachiningHigh Speed Steel
  • Max. Tap Thread Size1"-12
  • Min. Tap Thread Size1/4"-20
  • Tap Sizes Included1"-12, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
  • Tap ChamferPlug
  • Thread DirectionRight Hand
  • IncludesMetal Case
  • Number of Pieces 44
  • Number of Dies in Set 20
  • Thread Standard UNC, UNF
  • Thread Sizes Included 1"-12, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
  • Tap Finish Bright (Uncoated)
  • Die Finish Bright (Uncoated)
  • Die Type Adjustable
  • Primary Material Application All Materials
  • Finish - Machining Bright (Uncoated)
  • Max. Die Thread Size 1"-12
  • Measurement System Fractional Inch
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Material High Speed Steel
  • Thread Type UNC, UNF
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list