!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP/DIE SET,42 PIECES,METRIC

TAP/DIE SET,42 PIECES,METRIC

GEARWRENCH

TAP/DIE SET,42 PIECES,METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP/DIE SET,42 PIECES,METRIC

TAP/DIE SET,42 PIECES,METRIC

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARM3886
  • Mfr. Model # 3886
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.72 lbs

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps17
  • Tap TypePlug
  • Thread Sizes IncludedM3x0.50,M3x0.60,M4x0.70,M4x0.75,M5x0.80,M5x0.90,M6x1.00,M7x1.00,M8x1.25,M9x1.00,M9x1.25,M10x1.25,M10x1.50,M11x1.50,M12x1.50,M12x1.75,1/8"-28 BSP,M3x0.50,M3x0.60,M4x0.70,M4x0.75,M5x0.80,M5x0.90,M6x1.00,M7x1.00,M8x1.25,M9x1.00,M9x1.25,M10x1.25,M10x1.50,M11x1.50,M12x1.50,M12x1.75,1/8: - 28 BSP
  • Tap FinishBright (Uncoated)
  • Die FinishBright (Uncoated)
  • Die Type5/8 in, 1 in Hex
  • Case TypePlastic
  • Max. Tap Thread SizeM12x1.75
  • Min. Tap Thread SizeM3x0.5
  • StandardsASME/ANSI B94.9-1999
  • Thread DirectionRight Hand
  • IncludesRatcheting T-Handle Tap Wrench, Small, Medium Tap Adapters, Die Adapter, Sliding-T for Adapters, Thread Gauge, #5 Screwdriver
  • Number of Pieces 42
  • Number of Dies in Set 17
  • Thread Standard Metric
  • Threads per Inch 28
  • Die Material High Speed Steel
  • Die Shape Hex
  • Die Thread Sizes Included 1/8"-28 BSP,M10x1.25,M10x1.50,M11x1.50,M12x1.50,M12x1.75,M3x0.50,M3x0.60,M4x0.70,M4x0.75,M5x0.80,M5x0.90,M6x1.00,M7x1.00,M8x1.25,M9x1.00,M9x1.25
  • Max. Die Thread Size M12x1.75
  • Measurement System Fractional Inch, Metric
  • Tap Sizes Included 1/8"-28 BSP,M10x1.25,M10x1.50,M11x1.50,M12x1.50,M12x1.75,M3x0.50,M3x0.60,M4x0.70,M4x0.75,M5x0.80,M5x0.90,M6x1.00,M7x1.00,M8x1.25,M9x1.00,M9x1.25
  • Tap Chamfer Plug, Taper
  • Thread Type Metric
  • Type Metric
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list