!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP AND DIE SET, ROUND ADJUSTABLE, RIGHT HAND, 23 PIECE SET, TAP WRENCH T9, HSS

TAP AND DIE SET, ROUND ADJUSTABLE, RIGHT HAND, 23 PIECE SET, TAP WRENCH T9, HSS

CLE-LINE

TAP AND DIE SET, ROUND ADJUSTABLE, RIGHT HAND, 23 PIECE SET, TAP WRENCH T9, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP AND DIE SET, ROUND ADJUSTABLE, RIGHT HAND, 23 PIECE SET, TAP WRENCH T9, HSS

TAP AND DIE SET, ROUND ADJUSTABLE, RIGHT HAND, 23 PIECE SET, TAP WRENCH T9, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $989.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC00526
  • Mfr. Model # C00526
  • UNSPSC # 23251812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This round adjustable, metric tap and die set has 23 pieces suitable for right-handed use. It has die and tap sizes #4-40, #4-48, #6-32, #6-40, #8-32, #8-36, #10-24, #10-32, #12-24, #12-28 made from high speed steel and includes tap wrench number T10 also made from high speed steel. The tap chamfer is plug style and the thread type is NC/NF.

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps10
  • Tap TypeHand Tap
  • Thread LimitH2, H3
  • Threads per Inch24, 28, 32, 36, 40, 48 TPI
  • Die MaterialHigh Speed Steel
  • Die ShapeRound
  • Die Thread Sizes Included#10-24 NC, #10-32 NF, #12-24 NC, #12-28 NF, #4-40 NC, #4-48 NF, #6-32 NC, #6-40 NF, #8-32 NC, #8-36 NF
  • Primary Material Application ISO CodeH, K, M, N, P, S
  • Material - MachiningHigh Speed Steel
  • Max. Tap Thread Size#12-28
  • Min. Tap Thread Size#4-40
  • Tap Sizes Included#10-24 NC, #10-32 NF, #12-24 NC, #12-28 NF, #4-40 NC, #4-48 NF, #6-32 NC, #6-40 NF, #8-32 NC, #8-36 NF
  • Tap ChamferPlug
  • Thread DirectionRight Hand
  • IncludesTap, Die and Collet for Each Size, Steel Case with Foam Liner
  • Number of Pieces 23
  • Number of Dies in Set 10
  • Thread Standard UNC, UNF
  • Thread Sizes Included #10-24 NC, #10-32 NF, #12-24 NC, #12-28 NF, #4-40 NC, #4-48 NF, #6-32 NC, #6-40 NF, #8-32 NC, #8-36 NF
  • Tap Finish Bright (Uncoated)
  • Die Finish Bright (Uncoated)
  • Die Type Adjustable
  • Primary Material Application All Materials
  • Finish - Machining Bright (Uncoated)
  • Max. Die Thread Size #12-24
  • Measurement System Fractional Inch
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Material High Speed Steel
  • Thread Type UNC, UNF
  • Type Fractional
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list