!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP AND DIE SET,7 TAP,DIES,ROUND

TAP AND DIE SET,7 TAP,DIES,ROUND

GREENFIELD THREADING

TAP AND DIE SET,7 TAP,DIES,ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP AND DIE SET,7 TAP,DIES,ROUND

TAP AND DIE SET,7 TAP,DIES,ROUND

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $930.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF420365
  • Mfr. Model # 420365
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps7
  • Tap TypeHand Tap
  • Thread Sizes IncludedM2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0
  • Die MaterialHigh Speed Steel
  • Die ShapeRound
  • Die Thread Sizes IncludedM2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0
  • Primary Material ApplicationAll Materials
  • Finish - MachiningBright (Uncoated)
  • Max. Die Thread SizeM6x1
  • Measurement SystemMetric
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap MaterialHigh Speed Steel
  • Thread TypeMetric
  • Number of Pieces 17
  • Number of Dies in Set 7
  • Thread Limit D3, D4, D5
  • Tap Finish Bright (Uncoated)
  • Die Finish Bright (Uncoated)
  • Die Type Adjustable
  • Case Type Metal
  • Primary Material Application ISO Code H, K, M, N, P, S
  • Material - Machining High Speed Steel
  • Max. Tap Thread Size M6x1.00
  • Min. Tap Thread Size M2.5x0.45
  • Tap Sizes Included M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0
  • Tap Chamfer Plug
  • Thread Direction Right Hand
  • Includes Hand Taps, High Speed Steel Round Adjustable Dies
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list