!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP AND DIE SET,15 TAP,28 DIES,ROUND

TAP AND DIE SET,15 TAP,28 DIES,ROUND

GREENFIELD THREADING

TAP AND DIE SET,15 TAP,28 DIES,ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP AND DIE SET,15 TAP,28 DIES,ROUND

TAP AND DIE SET,15 TAP,28 DIES,ROUND

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,841.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF423006
  • Mfr. Model # 423006
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.4 lbs

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps15
  • Tap TypeHand Tap
  • Thread LimitD6, H2, H3, H4
  • Threads per Inch12, 13, 14, 16, 18, 20, 24, 27, 28, 32, 40
  • Die MaterialHigh Speed Steel
  • Die ShapeRound
  • Die Thread Sizes Included1-14 NS, 1/2-13 NC, 1/2-20 NF, 1/4-20 NC, 1/4-28 NF, 3/4-16 NF, 3/8-16 NC, 3/8-24 NF, 5/16-18 NC, 5/16-24 NF, 5/8-18 NF, 7/16-14 NC, 7/16-20 NF, 7/8-14 NF, 9/16-18 NF
  • Primary Material ApplicationAll Materials
  • Finish - MachiningBright (Uncoated)
  • Max. Die Thread Size1"-14
  • Measurement SystemFractional Inch
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap MaterialHigh Speed Steel
  • Thread TypeNPT, UNC, UNF, UNS
  • Number of Pieces 52
  • Number of Dies in Set 28
  • Thread Standard NPT, UNC, UNF, UNS
  • Thread Sizes Included #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1-14 NS, 1/2-13 NC, 1/2-14 NPT, 1/2-20 NF, 1/4-18 NPT, 1/4-20 NC, 1/4-28 NF, 1/8-27 NPT, 3/4-16 NF, 3/8-16 NC, 3/8-18 NPT, 3/8-24 NF, 5/16-18 NC, 5/16-24 NF, 5/8-18 NF, 7/16-14 NC, 7/16-20 NF, 7/8-14 NF, 9/16-12 NC, 9/16-18 NF, M14 x 1.5, M18 x 1.5
  • Tap Finish Bright (Uncoated)
  • Die Finish Bright (Uncoated)
  • Die Type Adjustable
  • Case Type Metal
  • Primary Material Application ISO Code H, K, M, N, P, S
  • Material - Machining High Speed Steel
  • Max. Tap Thread Size 1"-14
  • Min. Tap Thread Size 1/4"-20
  • Tap Sizes Included #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1-14 NS, 1/2-13 NC, 1/2-14 NPT, 1/2-20 NF, 1/4-18 NPT, 1/4-20 NC, 1/4-28 NF, 1/8-27 NPT, 3/4-16 NF, 3/8-16 NC, 3/8-18 NPT, 3/8-24 NF, 5/16-18 NC, 5/16-24 NF, 5/8-18 NF, 7/16-14 NC, 7/16-20 NF, 7/8-14 NF, 9/16-12 NC, 9/16-18 NF, M14 x 1.5, M18 x 1.5
  • Tap Chamfer Plug, Taper
  • Thread Direction Right Hand
  • Includes Hand Taps, Carbon Round Adjustable Dies
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list