!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, M6X1 THREAD, 1MM THREAD L, 8MM OVERALL L, PLUG, TICN

SPIRAL FLUTE TAP, M6X1 THREAD, 1MM THREAD L, 8MM OVERALL L, PLUG, TICN

WIDIA GTD

SPIRAL FLUTE TAP, M6X1 THREAD, 1MM THREAD L, 8MM OVERALL L, PLUG, TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, M6X1 THREAD, 1MM THREAD L, 8MM OVERALL L, PLUG, TICN

SPIRAL FLUTE TAP, M6X1 THREAD, 1MM THREAD L, 8MM OVERALL L, PLUG, TICN

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDGT205097
  • Mfr. Model # GT205097
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.75 lbs

Product Details

High performance left hand spiral flute plug tap for through holes. TiCN coating. Size M6 x 1, 3 flutes.

Technical Specs

  • ItemSpiral Flute
  • Thread StandardMetric Coarse
  • Tap FinishTiCN
  • Overall Length80 mm
  • Thread Limit2BX
  • Thread DirectionRight Hand
  • Tap Shank StandardDIN 371
  • 55% Thread Drill Size5.25 mm
  • Coolant FedNon-Coolant Through
  • Helix Angle15 Degrees
  • Measurement SystemMetric
  • Shank Length50 mm
  • Spiral DirectionLeft Hand
  • Tap ChamferPlug
  • Threads per Inch1 TPI
  • Shank Dia.6 mm
  • Tap GroupingTap
  • Thread Size M6
  • Tap Material High Speed Steel E-PM
  • Thread Length 10 mm
  • 75% Thread Drill Size 5 mm
  • Class of Fit 6HX
  • Number of Flutes 3
  • Primary Material Application Stainless Steel, Steel
  • 65% Thread Drill Size 13/64 in
  • Extended Neck Yes
  • Material Grade - Machining WU32MG
  • Primary Material Application ISO Code P, S
  • Shank Type - Machining Straight
  • Square Size 4.9 mm
  • Thread Limit / Class of Fit 6HX
  • Series GT20
  • Standards DIN 371
  • Tap Style Spiral Flute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list