SPIRAL FLUTE TAP, #8-32 THREAD, ¾ IN THREAD L, 2 3/16 IN L, MODIFIED BOTTOMING
SPIRAL FLUTE TAP, #8-32 THREAD, ¾ IN THREAD L, 2 3/16 IN L, MODIFIED BOTTOMING
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These high-performance spiral-flute taps provide better precision and accuracy than general purpose spiral-flute taps when used for threading holes in nickel and/or titanium. High-performance spiral-flute taps are harder and more wear-resistant than general purpose spiral-flute taps.
Technical Specs
Item Spiral Flute Tap
Thread Standard UNC
Tap Finish TiCN
Overall Length 2 3/16 in
Thread Limit H3
Number of Flutes 3
Primary Material Application Nickel, Titanium
65% Thread Drill Size 3.50 mm
Extended Neck Yes
Material Grade - Machining 313TI
Primary Material Application ISO Code S
Shank Type - Machining Straight
Tap Chamfer Modified Bottoming
Series 313TI
Standards ANSI
Tap Style Spiral Flute
Thread Size #8-32
Tap Material Powdered Metal
Thread Length 3/4 in
75% Thread Drill Size 3.40
Thread Direction Right Hand
Tap Shank Standard ANSI
55% Thread Drill Size 3.60 mm
Coolant Fed Non-Coolant Through
Helix Angle 10 Degrees
Measurement System Pipe
Shank Length 1 7/16 in
Square Size 0.1310 in
Threads per Inch 32 TPI
Shank Dia. 5/32 in
Tap Grouping Tap
Country of Origin Japan
(subject to change)
Alternate Products
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.49
/ EACH
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.49
/ EACH