SPIRAL POINT TAP, #6-32 THREAD, 5/16 IN THREAD L, 2 IN L, PLUG, RIGHT HAND, HSS-E
SPIRAL POINT TAP, #6-32 THREAD, 5/16 IN THREAD L, 2 IN L, PLUG, RIGHT HAND, HSS-E
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spiral point tap is made of high speed steel and has a 0.141 inch diameter, 1.3150 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 280 series spiral point tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a two-inch length. Plus it has two flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNC
Tap Finish Oxide
Overall Length 2 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size #34
Extended Neck Yes
Primary Material Application ISO Code P
Shank Dia. 0.141 in
Shank Type - Machining Straight
Square Size 0.1090 in
Tap Chamfer Plug
Threads per Inch 32 TPI
Helix Angle 0 Degrees
Thread Size #6-32
Tap Material High Speed Steel
Thread Length 11/16 in
75% Thread Drill Size #36
Class of Fit H3
Number of Flutes 2
55% Thread Drill Size #32
Coolant Fed Non-Coolant Through
Measurement System Pipe
Series 280
Shank Length 1.3150 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H3 / H3
Tap Style Spiral Point
Country of Origin Mexico
(subject to change)
Alternate Products
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.59
/ each