!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, #0-80 THREAD, ¼ IN THREAD L, 1 19/32 IN L, PLUG, RIGHT HAND

SPIRAL POINT TAP, #0-80 THREAD, ¼ IN THREAD L, 1 19/32 IN L, PLUG, RIGHT HAND

OSG

SPIRAL POINT TAP, #0-80 THREAD, ¼ IN THREAD L, 1 19/32 IN L, PLUG, RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, #0-80 THREAD, ¼ IN THREAD L, 1 19/32 IN L, PLUG, RIGHT HAND

SPIRAL POINT TAP, #0-80 THREAD, ¼ IN THREAD L, 1 19/32 IN L, PLUG, RIGHT HAND

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG2884101
  • Mfr. Model # 2884101
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This tap is made of high speed steel and has a 0.141 inch diameter, 1.3090 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 287 series tap has a black oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 1⅝ inch length. Plus it has two flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardUNC
  • Tap FinishBlack Oxide
  • Overall Length1 5/8 in
  • Thread Limit2B
  • Thread DirectionRight Hand
  • Primary Material ApplicationSteel
  • 65% Thread Drill Size1.25 mm
  • Extended NeckYes
  • Primary Material Application ISO CodeP1, P2
  • Shank Dia.0.141 in
  • Shank Type - MachiningStraight
  • Square Size0.1090 in
  • Tap ChamferPlug
  • Threads per Inch80 TPI
  • Helix Angle0 Degrees
  • Thread Size #0-80
  • Tap Material High Speed Steel
  • Thread Length 5/16 in
  • 75% Thread Drill Size 1.20 mm
  • Class of Fit 2B
  • Number of Flutes 2
  • 55% Thread Drill Size 1.30 mm
  • Coolant Fed Non-Coolant Through
  • Measurement System Pipe
  • Series 287
  • Shank Length 1.3090 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit 2B / 2B
  • Tap Style Spiral Point
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list