!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION TAP, #10-24 THREAD, 5/16 IN THREAD L, 4 IN L, RIGHT HAND, 3 FLUTES, HSS

EXTENSION TAP, #10-24 THREAD, 5/16 IN THREAD L, 4 IN L, RIGHT HAND, 3 FLUTES, HSS

OSG

EXTENSION TAP, #10-24 THREAD, 5/16 IN THREAD L, 4 IN L, RIGHT HAND, 3 FLUTES, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION TAP, #10-24 THREAD, 5/16 IN THREAD L, 4 IN L, RIGHT HAND, 3 FLUTES, HSS

EXTENSION TAP, #10-24 THREAD, 5/16 IN THREAD L, 4 IN L, RIGHT HAND, 3 FLUTES, HSS

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1767101
  • Mfr. Model # 1767101
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This 398 spiral flute tap is made of high speed steel and has a 0.194 inch diameter, 2 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has three flutes.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardUNC
  • Overall Length4 in
  • 75% Thread Drill Size#25
  • Thread DirectionRight Hand
  • 55% Thread Drill Size#21
  • Coolant FedNon-Coolant Through
  • Material Grade - Machining398
  • Primary Material ApplicationStainless Steel, Steel
  • Series398
  • Shank Length2 11/16 in
  • StandardsANSI
  • Tap GroupingTap
  • Tap Shank StandardANSI
  • Threads per Inch24 TPI
  • Thread Limit / Class of FitH3
  • Thread Size #10-24
  • Tap Finish Oxide
  • Thread Length 1 5/16 in
  • Thread Limit H3
  • Number of Flutes 3
  • 65% Thread Drill Size #23
  • Extended Neck Yes
  • Measurement System Pipe
  • Primary Material Application ISO Code M, P
  • Shank Dia. 0.194 in
  • Square Size 0.1520 in
  • Tap Chamfer Modified Bottoming
  • Tap Material High Speed Steel
  • Tap Style Spiral Flute
  • Helix Angle 30 Degrees
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list