INTRINSICALLY SAFE DUAL-LIGHT HANDHELD TACTICAL FLASHLIGHT, RECHARGEABLE, 400 LM, LED
INTRINSICALLY SAFE DUAL-LIGHT HANDHELD TACTICAL FLASHLIGHT, RECHARGEABLE, 400 LM, LED
NIGHTSTICK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This intrinsically safe dual-light handheld flashlight polymer and is designed for hazardous location use. It features a charging indicator light. In addition, it includes removable lanyard, batteries. Plus it meets the standards for ATEX Certification, BC, CE certified, cETLus listed Intertek, EX, I INMETRO, IECEX, IS 16046 R-41133329, MSHA, UK CA. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
Technical Specs
Item Intrinsically Safe Dual-Light Handheld Flashlight
Battery Size 18650
Number of Batteries 1
Beam Pattern Flood, Spot
Body Material Polymer
Number of Light Output Modes 3
Maximum Brightness 400 lm
Weight with Batteries 9.4 oz
Beam Colour White
Includes Secondary Light Yes
Hazardous Location Specification Class III, Div 1
IP Rating IP67
Special Features Charging Indicator Light
Switch Type Push Button
Beam Distance Levels 178 m
Body Diameter 2 1/8 in
Includes Removable Lanyard
Overall Length 7 1/4 in
Resistance Properties Chemical Resistant, Impact Resistant
Standards ATEX Certification, BC, CE Certified, cETLus Listed Intertek, EX, I INMETRO, IECEX, IS 16046 R-41133329, MSHA, UK CA
Battery Chemistry Lithium-Ion
Includes Batteries Yes
Rechargeable Yes
Body Colour Black, Green
Lighting Technology LED
Maximum Beam Distance 178 m
Run Time at Maximum Brightness 4.75 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 2 m
Intrinsically Safe Yes
Mount Type Clip
Switch Location Body
Application Hazardous Location
Beam Intensity Levels 7,964 cd
Brightness Levels 175 lm, 240 lm, 400 lm
Manufacturer Warranty Length Limited Lifetime
Power Source Battery
Run Time Levels 4.75 hr, 8 hr, 8.5 hr
Country of Origin China
(subject to change)