INTRINSICALLY SAFE TACTICAL ANGLE LIGHT, RECHARGEABLE, 205 LM, GREEN/BLACK, CLIP, LED
INTRINSICALLY SAFE TACTICAL ANGLE LIGHT, RECHARGEABLE, 205 LM, GREEN/BLACK, CLIP, LED
NIGHTSTICK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This INTRANT series intrinsically safe angle light nylon and is designed for fire, hazardous location, industrial, and rescue. It features a charging indicator light. In addition, it includes batteries. Plus it meets the standards for ATEX Certification, BC, CE certified, cULus listed, EX, I INMETRO, IECEX, IS 16046 R-41133329, NFPA, UK CA. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
Technical Specs
Item Intrinsically Safe Angle Light
Battery Size 18650
Number of Batteries 1
Beam Pattern Flood, Spot
Body Material Nylon
Number of Light Output Modes 3
Maximum Brightness 205 lm
Weight with Batteries 10.6 oz
Beam Colour White
Includes Secondary Light Yes
Hazardous Location Specification Class III, Div 1
IP Rating IP67
Series INTRANT
Special Operating Modes Strobe
Switch Type Push Button
Beam Distance Levels 401 m
Brightness Levels 60 lm, 200 lm, 205 lm
Manufacturer Warranty Length Limited Lifetime
Overall Length 6 1/2 in
Resistance Properties Chemical Resistant, Impact Resistant
Standards ATEX Certification, BC, CE Certified, cULus Listed, EX, I INMETRO, IECEX, IS 16046 R-41133329, NFPA, UK CA
Battery Chemistry Lithium-Ion
Includes Batteries Yes
Rechargeable Yes
Body Colour Black, Green
Lighting Technology LED
Maximum Beam Distance 401 m
Run Time at Maximum Brightness 7 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 2 m
Intrinsically Safe Yes
Mount Type Clip
Special Features Charging Indicator Light
Switch Location Body
Application Fire, Hazardous Location, Industrial, Rescue
Beam Intensity Levels 8,750 cd, 15,625 cd, 40,256 cd
Grip Style Non-Slip
Maximum Run Time 27 hr
Power Source Battery
Run Time Levels 7 hr, 27 hr
Country of Origin China
(subject to change)