INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 160 LUMENS, 180 M MAX. BEAM DISTANCE, LED
INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 160 LUMENS, 180 M MAX. BEAM DISTANCE, LED
NIGHTSTICK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This intrinsically safe handheld flashlight polymer and is designed for hazardous location, industrial. In addition, it includes removable lanyard. Plus it meets the standards for CE certified, ETLus listed Intertek, MSHA, UK CA. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.
Technical Specs
Item Intrinsically Safe Handheld Flashlight
Battery Size AA
Number of Batteries 3
Beam Pattern Spot
Body Material Polymer
Number of Light Output Modes 1
Maximum Brightness 160 lm
Weight with Batteries 7.3 oz
Beam Colour White
Includes Secondary Light No
Hazardous Location Specification Class III, Div 1
IP Rating IP67
Switch Location Body
Application Hazardous Location, Industrial
Beam Intensity Levels 7,500 cd
Brightness Levels 160 lm
Includes Removable Lanyard
Overall Length 7 in
Resistance Properties Chemical Resistant, Impact Resistant
Standards CE Certified, ETLus Listed Intertek, MSHA, UK CA
Battery Chemistry Alkaline
Includes Batteries No
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 180 m
Run Time at Maximum Brightness 14 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 2 m
Intrinsically Safe Yes
Mount Type Clip
Switch Type Push Button
Beam Distance Levels 180 m
Body Diameter 1 1/2 in
Grip Style Non-Slip
Manufacturer Warranty Length Limited Lifetime
Power Source Battery
Run Time Levels 14 hr
Country of Origin China
(subject to change)