!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 120 LUMENS, 111 M MAX. BEAM DISTANCE, LED

INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 120 LUMENS, 111 M MAX. BEAM DISTANCE, LED

NIGHTSTICK

INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 120 LUMENS, 111 M MAX. BEAM DISTANCE, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 120 LUMENS, 111 M MAX. BEAM DISTANCE, LED

INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 120 LUMENS, 111 M MAX. BEAM DISTANCE, LED

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5414GX
  • Mfr. Model # XPP-5414GX
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This intrinsically safe handheld flashlight nylon and is designed for hazardous location. Plus it meets the standards for ATEX Certification, CE certified, cETLus listed Intertek, EX, IECEX, NFPA, UK CA. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemIntrinsically Safe Handheld Flashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternFlood, Spot
  • Body MaterialNylon
  • Number of Light Output Modes3
  • Maximum Brightness120 lm
  • Weight with Batteries4.1 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Hazardous Location SpecificationClass III, Div 1
  • IP RatingIP67
  • Switch LocationBody
  • ApplicationHazardous Location
  • Beam Intensity Levels3,100 cd
  • Brightness Levels120 lm
  • Overall Length6 1/4 in
  • Resistance PropertiesChemical Resistant, Heat Resistant, Impact Resistant
  • StandardsATEX Certification, CE Certified, cETLus Listed Intertek, EX, IECEX, NFPA, UK CA
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Black, Green
  • Lighting Technology LED
  • Maximum Beam Distance 111 m
  • Run Time at Maximum Brightness 24 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Clip, Magnet
  • Switch Type Push Button
  • Beam Distance Levels 111 m
  • Body Diameter 7/8 in
  • Manufacturer Warranty Length Limited Lifetime
  • Power Source Battery
  • Run Time Levels 24 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list