!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTRINSICALLY SAFE DUAL-LIGHT HANDHELD FLASHLIGHT, RECHARGEABLE, 400 LUMENS

INTRINSICALLY SAFE DUAL-LIGHT HANDHELD FLASHLIGHT, RECHARGEABLE, 400 LUMENS

NIGHTSTICK

INTRINSICALLY SAFE DUAL-LIGHT HANDHELD FLASHLIGHT, RECHARGEABLE, 400 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTRINSICALLY SAFE DUAL-LIGHT HANDHELD FLASHLIGHT, RECHARGEABLE, 400 LUMENS

INTRINSICALLY SAFE DUAL-LIGHT HANDHELD FLASHLIGHT, RECHARGEABLE, 400 LUMENS

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.16 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPR5542GMX
  • Mfr. Model # XPR-5542GMX
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This intrinsically safe dual-light handheld flashlight nylon and is designed for hazardous location use. It features a charging indicator light. In addition, it includes batteries. Plus it meets the standards for ATEX Certification, BC, CE certified, cULus listed, EX, IECEX, IS 16046 R-41133329. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemIntrinsically Safe Dual-Light Handheld Flashlight
  • Battery Size18650
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialNylon
  • Number of Light Output Modes3
  • Maximum Brightness400 lm
  • Weight with Batteries10.9 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Hazardous Location SpecificationClass III, Div 1
  • IP RatingIP67
  • Special FeaturesCharging Indicator Light
  • Switch LocationBody
  • ApplicationHazardous Location
  • Beam Intensity Levels2,045 cd, 5,813 cd, 11,571 cd
  • Brightness Levels80 lm, 275 lm, 400 lm
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length9 1/2 in
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • StandardsATEX Certification, BC, CE Certified, cULus Listed, EX, IECEX, IS 16046 R-41133329
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black, Green
  • Lighting Technology LED
  • Maximum Beam Distance 215 m
  • Run Time at Maximum Brightness 10 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Magnet
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 215 m
  • Body Diameter 1 1/4 in
  • Grip Style Non-Slip
  • Maximum Run Time 41 hr
  • Power Source Battery
  • Run Time Levels 10 hr, 41 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list