!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTRINSICALLY SAFE ANGLE TACTICAL LIGHT, 205 LUMENS, 11 HOUR RUN TIME, HANDHELD

INTRINSICALLY SAFE ANGLE TACTICAL LIGHT, 205 LUMENS, 11 HOUR RUN TIME, HANDHELD

NIGHTSTICK

INTRINSICALLY SAFE ANGLE TACTICAL LIGHT, 205 LUMENS, 11 HOUR RUN TIME, HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTRINSICALLY SAFE ANGLE TACTICAL LIGHT, 205 LUMENS, 11 HOUR RUN TIME, HANDHELD

INTRINSICALLY SAFE ANGLE TACTICAL LIGHT, 205 LUMENS, 11 HOUR RUN TIME, HANDHELD

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.37 / each

EHC: EHC :
Min Qty 2 = $354.74

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5566RX
  • Mfr. Model # XPP-5566RX
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This INTRANT series intrinsically safe angle light nylon and is designed for automotive, fire, hazardous location, industrial, and rescue. In addition, it includes batteries. Plus it meets the standards for ATEX Certification, CE certified, cULus listed, EX, I INMETRO, IECEX, NFPA, UK CA. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemIntrinsically Safe Angle Light
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialNylon
  • Number of Light Output Modes3
  • Maximum Brightness205 lm
  • Weight with Batteries11.1 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Hazardous Location SpecificationClass III, Div 1
  • IP RatingIP67
  • SeriesINTRANT
  • Switch LocationBody
  • ApplicationAutomotive, Fire, Hazardous Location, Industrial, Rescue
  • Beam Intensity Levels8,750 cd, 15,625 cd, 40,256 cd
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 1/2 in
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • StandardsATEX Certification, CE Certified, cULus Listed, EX, I INMETRO, IECEX, NFPA, UK CA
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Red
  • Lighting Technology LED
  • Maximum Beam Distance 401 m
  • Run Time at Maximum Brightness 11 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 401 m
  • Brightness Levels 60 lm, 200 lm, 205 lm
  • Maximum Run Time 33 hr
  • Power Source Battery
  • Run Time Levels 11 hr, 33 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list