!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, TACTICAL GRIP, IMPACT RESIST, TOUCHSCREEN, FULL FINGER, S/7, BROWN, SILICONE/POLY/NEOPRENE

GLOVES, TACTICAL GRIP, IMPACT RESIST, TOUCHSCREEN, FULL FINGER, S/7, BROWN, SILICONE/POLY/NEOPRENE

IRONCLAD

GLOVES, TACTICAL GRIP, IMPACT RESIST, TOUCHSCREEN, FULL FINGER, S/7, BROWN, SILICONE/POLY/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, TACTICAL GRIP, IMPACT RESIST, TOUCHSCREEN, FULL FINGER, S/7, BROWN, SILICONE/POLY/NEOPRENE

GLOVES, TACTICAL GRIP, IMPACT RESIST, TOUCHSCREEN, FULL FINGER, S/7, BROWN, SILICONE/POLY/NEOPRENE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.85 / PAIR

EHC: EHC :
Min Qty 12 = $502.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWIEXTGCOY04L
  • Mfr. Model # IEXT-GCOY-04-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.273 lbs

Product Details

With a polyester back, an ergonomic, 3D-patterned silicone palm design, and neoprene knuckle padding, these brown, tactical grip gloves provide impact resistant protection and offer an ANSI cut level 1 rating. They are full finger style, touchscreen compatible, in size large/nine, and have a hook and loop cuff closure.

Technical Specs

  • ItemTactical Glove
  • ColourBrown
  • CuffHook-and-Loop
  • Palm MaterialSilicone
  • Knuckle Padding MaterialNeoprene
  • Stitching MaterialNylon
  • Closure TypeHook-and-Loop
  • Thumb StyleWing
  • StandardsANSI, CE
  • ANSI/ISEA Cut Level1
  • Size L
  • Length 9 in
  • Lining Polyester
  • Back Material Polyester
  • Cut-Resistant Material None
  • Grade of Leather Synthetic
  • Cut 3D Pattern, Ergonomic
  • Finger Style Full Finger
  • ANSI/ISEA Abrasion Level 5
  • Application Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
  • Country of Origin Cambodia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list